Shop All Pump Parts
Pulsafeeder
Chemical Tank, 15 G
Mfr # J40498
Zoro # G2972916
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Translucent Polyethylene
- Tank (Gal.) 15 gal
- For Use With Mfr. No. SR105, SR105-CTG, SR110, SR125
- Includes Bulkhead Fittings, Chemical Tank with Childproof Lid, Feeder Mounting Hardware, Liquid Level Indicator Float Assembly
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsafeeder
- MFR # J40498
- Zoro # G2972916
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Length | 16 in |
Overall Height | 28.1 in |
Overall Width | 16 in |
Tubing Connection Size | 3/8 in |
Description
Integrated Tank System, Compatible with Brand Mec-o-Matic, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number SR105, SR105-CTG, SR110, SR125, Compatible with Pump Type Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump, Compatible with Series Stingray, Includes Bulkhead Fittings, Chemical Tank with Childproof Lid, Feeder Mounting Hardware, Liquid Level Indicator Float Assembly, Mounting Orientation Vertical, Overall Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/8 hp, 115V AC (553130101)
- LEGEND VALVE 1/8" T-90 ANGLE STEAM AIR VENT (110-321)
- KECKLEY Suction Diffuser, Flanged, 4"x3" (PSD-400X300)
- VESTIL PPS Manual Rotary Drum Pump, 10" Long (RP-90R)
- PULSAFEEDER Strainer Assembly with Foot Valve (J60552)
- PULSAFEEDER KOPkit (K2KTCJ)
- PULSAFEEDER Pump Repair Kit (K2PTCJ)
- PULSAFEEDER Foot Valve and Strainer Assembly (J60716)
- PULSAFEEDER Vlv Inj, Fpp/Tfe/C .25N (J41944)
- PULSAFEEDER 5 Function Pump Valve (L380FT01-PVD)
- K2 PUMPS 2 in. x 36 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP36305K-80)
- Pulsafeeder Pump Parts