Shop All Pump Parts
Pulsafeeder
Bracket, Pump Mounting
Mfr # L9908200-000
Zoro # G1236961
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemical Metering Pumps
- Includes Mounting Hardware
- Overall Length 8 in
- Overall Height 8 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulsafeeder
- MFR # L9908200-000
- Zoro # G1236961
- Country of Origin China
- Category Pump Parts
Dimensions
Overall Length | 8 in |
Overall Height | 8 in |
Overall Width | 8 in |
Details
Item | Wall Mount Bracket |
For Use With | Chemical Metering Pumps |
Includes | Mounting Hardware |
Accessory Type | Wall Mount Bracket |
Mount Material | Steel |
Compatible with Pump Type | Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump |
Compatible with Brand | Pulsatron |
Mount Weight Capacity | 22 lb |
Description
Wall Mount Bracket, Compatible with Brand Pulsatron, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Pump Type Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump, Includes Mounting Hardware, Mount Material Steel, Mount Weight Capacity 22 lb, Mounting Location Wall, Overall Height 8 in, Overall Length 8 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 TRANSFER PUMP CRDLS (TOOL ONLY) (ML2771-20)
- ARO HexCap Screw, M6 (95923)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 275 GPM (PD30A-AAP-AAA-C)
- CHESTERTON Parting Lubricant Pump Parts And Accessory (080747 785)
- PULSAFEEDER NCKA4HPAP1 KOPKIT CTP A4HPAP1 Pumps CHEM-TECH Parts & Accessories (NCKA4HPAP1)
- PULSAFEEDER Assembly, Bleed Valve (L3300T01-PVD)
- PULSAFEEDER Bleed Valve Kit (J30515)
- PULSAFEEDER Pump Repair Kit, Chem-Tech (KX100-AAAA)
- PULSAFEEDER 5 Function Pump Valve (L380FT01-PVD)
- PULSAFEEDER Injection Fitting Assembly, Check Valve (U8800712)
- LITTLE GIANT PUMP Pressure Switch (599123)
- Pulsafeeder Pump Parts