Pulsafeeder

Bleed Valve Kit


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand Chem-Tech
  • For Use With Mfr. Model Number 2100-XA-AAAAXXX, X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX
  • Body Material PVC
  • Valve Type Bleeder
  • Product Type Bleed Valve
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Media Discharge Connection Size 1/2 in
Media Intake Size 1/2 in
Media Intake Connection Size 1/2 in
Chemical Intake Connection Size 1/2 in

Description

Bleed Valve Assembly, Body Material PVC, Chemical Intake Connection Size 1/2 in, Chemical Intake Connection Type Tube, Compatible with Brand Chem-Tech, Compatible with Grainger Part Number 6KYE6, 6KYE7, 6KYE8, 6KYE9, 6KYF0, 6KYF1, 6KYF2, 6KYF3, Compatible with Manufacturer Model Number 2100-XA-AAAAXXX, X210-XA-AAAAXXX, X215-XA-AAAAXXX, X220-XA-AAAAXXX, X230-XA-AAAAXXX, X240-XA-AAAAXXX, X260-XA-AAAAXXX, X280-XA-AAAAXXX, Compatible with Pump Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.