Pulsafeeder

Bleed Valve Assembly


product price: $89.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number LPG5SA-KTC3-G19, LPH6SA-KTC3-G19, LPH7SA-KTC3-G19
  • Fits Brand PULSAtron
  • Valve Type Bleeder
  • Body Material Polyvinylidene Fluoride
  • Product Type Bleed Valve
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Media Discharge Connection Size 1/2 in
Media Intake Size 1/2 in
Media Intake Connection Size 1/2 in
Chemical Intake Connection Size 1/2 in

Description

Bleed Valve Assembly, Body Material Polyvinylidene Fluoride, Chemical Intake Connection Size 1/2 in, Chemical Intake Connection Type Tube, Compatible with Brand Pulsatron, Compatible with Grainger Part Number 6KYH0, 6KYH2, 6KYH3, Compatible with Manufacturer Model Number LPG5SA-KTC3-G19, LPH6SA-KTC3-G19, LPH7SA-KTC3-G19, Compatible with Pump Type Not Applicable, Compatible with Series Not Applicable, Flow Rate (Maximum) Not Applicable, Media Discharge Connection Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.