Shop All Pump Parts
Pulsafeeder
5 Function Pump Valve
Mfr # L380FT03-PVD
Zoro # G1319814
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction GFPPL
- For Use With Electronic Chemical Metering Pumps
- Valve Type Five Function
- Body Material Polyvinylidene Fluoride
- Accessory Type Five Function Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulsafeeder
- MFR # L380FT03-PVD
- Zoro # G1319814
- Country of Origin United States
- Category Pump Parts
Dimensions
Chemical Intake Connection Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Media Intake Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Description
Five Function Valve, Body Material Polyvinylidene Fluoride, Chemical Intake Connection Size 1/2 in, Chemical Intake Connection Type Tube, Compatible with Brand Chem-Tech, Pulsatron, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Pump Type Diaphragm Chemical Metering Pump, Compatible with Series 100, 200, Flow Rate (Maximum) 240 gpd, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., EPDM, Carbon Face, Ceramic Cup (BSP-356E)
- DWYER INSTRUMENTS Level Switches, Vert Int Mt 18 Npt (F6-SS)
- FUJI ELECTRIC Pump, Oil Coolant, 1/4hp (VKN-073A-4Z)
- MILWAUKEE TOOL Cordless Transfer Pump Kit, 18 V, 1/4 HP, Reinforced Nylon, 3/4 in Inlet (2771-20, 48-11-1835)
- PULSAFEEDER Pump Repair Kit (K7PTC3)
- PULSAFEEDER Injection Check/Back Pres. Valve Assy. (J61021)
- PULSAFEEDER Injection Valve (J41872)
- PULSAFEEDER Kopkit K3 Pvc/Vtn/C .38T (K3VVC9)
- PULSAFEEDER 5 Function Pump Valve (L380FT01-PVD)
- PULSAFEEDER Tubing 8 ft. (41403)
- A.R. NORTH AMERICA Chemical Injector 2.1 (0203004020)
- Pulsafeeder Pump Parts