Shop All Power Supplies
Puls
Power Supply, 100 to 240V AC, 24V DC, 480W, 20A
Mfr # QS20.241-C1
Zoro # G310878525
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 24V DC
- Power Rating 480W
- Output Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puls
- MFR # QS20.241-C1
- Zoro # G310878525
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 24V DC |
Power Rating | 480W |
Output Amps | 20A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 3/16 in H, Die-cut (M6-094-175-342-WT)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C367)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 25W, 5.0A, DIN Rail (ML30.101)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 95W, 3.9A, DIN Rail (ML95.100)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 180W, 15.0A, DIN Rail (QS10.121)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 45W, 3A, Panel (SLD15303015T)
- Puls Power Supplies