Shop All 5th Wheel Hitches
Pullrite
Pullrite 2100 Fifth Wheel Trailer Hitch - 231 Lbs.
Mfr # P1X-2100
Zoro # G004047381
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$1,562.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pullrite
- MFR # P1X-2100
- Zoro # G004047381
- UPC # 816456010551
- Country of Origin China
- Category 5th Wheel Hitches
Description
Features
- Height Adjustable From 16 To 19 in.
- Rotary Gear Driven Latch
- Dual-Pivot Hitch Plate
- Weight - 231 lbs.
- Gross Trailer Weight - 20000 Pounds
- Gross Pin Weight - 4500 Pounds
- Vertical Adjustment Option
- Lock Position - Handle
- Pivot Type - Dual
- Installation Position - Bed
- Includes Hardware
- Color - Silver
- Material - Steel
- Fits For Various Make and Model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Oil Cooler Gasket Set, GS33753 (GS33753)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B228)
- ERICKSON 45"X69" Tri Fold Non Arched Aluminum Ramp 1500 lb "LOAD IT" (07462)
- COAST2COAST 15", 10 Hole, Silver, Plastic, Set Of 4, Spring Steel Clip (IWC41315S)
- PULLRITE OE SERIES ISR RAIL ADAPTER (PULLRITE) (4439)
- PULLRITE 20K SUPERLITE SINGLE POINT 5TH WHEEL HITCH (2600)
- PULLRITE 20K ISR SUPERGLIDE HITCH FITS INDUSTRY STANDARD RAILS 14IN AUTO SLIDE- (2900)
- PULLRITE PullRite 2914 OE Puck Series Superglide Hitch Ford 18K (2914)
- PULLRITE 16K ISR SUPERGLIDE HITCH FITS INDUSTRY STANDARD RAILS 14IN AUTO SLIDE- (2700)
- PULLRITE PullRite 331760 Quick Connect Capture Plate 13-5/8" Wide 5th Airborne/Rota-Flex/Road Armor Pin Boxes (331760)
- HUSKY TOWING HITCH FIFTH WHEEL, 26K HD ROLLER (33143)
- Pullrite 5th Wheel Hitches