Shop All Ratchet Pullers
Pullr Holdings
3/4-Ton Unlimited-Length Rope Puller
Mfr # A-20-LS
Zoro # G902702283
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75
- Width 4.75
- Length 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pullr Holdings
- MFR # A-20-LS
- Zoro # G902702283
- UPC # 45408000207
- Country of Origin United States
- Category Ratchet Pullers
Dimensions
Height | 3.75 |
Width | 4.75 |
Length | 25' |
Description
This heavy-duty come-along features an innovative feed-through design that lets you pull an unlimited length of 1/2"-dia. rope. It includes a 20'L highway-approved, 1/2" Dacron rope with snap hooks, or you can use your own rope to reach the distance you need.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAILO 5 ft 1 in Aluminum Platform Stepladder, 330 lb Capacity (8160-507)
- ERICKSON Bungee Strap, Black, 14" L, 1/2" W (06811)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-400 A2 C7 P5)
- INDUSCO Sleeve, 1/16", Alum Hourglass, Sl1-2, PK100 (77600521)
- AMERICAN POWER PULL CHAIN PULLER 1.5-TON 615 (AG615)
- MAASDAM Strap Puller, 1 t, 12 ft. Strap, USA Made (WS-1)
- MAASDAM Rope Ratchet Puller, Steel, 19" Handle L (A-0)
- WESTWARD Cable Ratchet Puller, 1000Lb, 15Ft (61LA35)
- PROSOURCE Cable Puller 2 Ton (JLO-0283L)
- AMERICAN POWER PULL Power Pull ONE TON CAP (AG18500)
- WESTWARD Cable Ratchet Puller, 1500Lb, 7.5Ft (61LA36)
- Pullr Holdings Ratchet Pullers