Shop All Wet Dry Vacuums
Pullman-Holt
Y-Connection, Fits S50/S25
Mfr # 591990401
Zoro # G8637445
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Pullman-Holt
- Fits Models S50, S25
- For Vacuum Type Shop Vacuum
- Accessory Type Y-Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591990401
- Zoro # G8637445
- UPC # 814228021804
- Country of Origin Germany
- Category Wet Dry Vacuums
Details
Fits Vacuum Brand | Pullman-Holt |
Item | Y-Connection |
Fits Models | S50, S25 |
For Vacuum Type | Shop Vacuum |
Accessory Type | Y-Connection |
Description
Y-Connection, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Push Broom, 60 in L, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, 3 1/8 in Red Bristle (635SU)
- LIBMAN COMMERCIAL Wonder Mop Refill, 6PK (2001)
- WORKWIPES Reclaimed Colored T-Shirt in Box 1 box (WIP529)
- SPEEDCLEAN Coil Cleaner Degreaser Tablets, 0.5 Gal Box, Liquid, Multi Color, 8 PK (SC-CS-TABS)
- PULLMAN-HOLT Shop Vacuum, Dry Pickup, 1300W (102 DRY)
- PULLMAN-HOLT Shop Vacuum, Dry Pickup, 1300W, Width: 15 in (45 DRY)
- PULLMAN-HOLT Wet Pickup Adapter, Fits 102 Big Red/Dry (591315601)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W, Length: 44 in (102 BIG RED)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W (45-20P WET)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W, Width: 22 in (45-20P0V)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94234)
- Pullman-Holt Wet Dry Vacuums