Shop All Vacuum Accessories
Pullman-Holt
Wet Upgrade Kit, For Hose 1-1/2" dia.
Mfr # 590945701
Zoro # G6171083
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Pullman-Holt
- For Vacuum Type Shop Vacuum
- Includes Float, Spacer, Squeegee Floor Tool, Wet Pan
- Fits Vacuum Models All Vacuums with 1 1/2 in Hose Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 590945701
- Zoro # G6171083
- UPC # 814228021835
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 1/2 in |
Details
Fits Vacuum Brand | Pullman-Holt |
For Vacuum Type | Shop Vacuum |
Item | Wet Upgrade Kit |
Includes | Float, Spacer, Squeegee Floor Tool, Wet Pan |
Fits Vacuum Models | All Vacuums with 1 1/2 in Hose Diameter |
Description
Wet Upgrade Kit, For Hose Diameter 1 1/2 in, Includes Float, Spacer, Squeegee Floor Tool, Wet Pan, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models All Vacuums with 1 1/2 in Hose Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sorbents, 8 gal, 7 in x 15 in, Universal, White, Polyester (P-300)
- AQUAGUARD 30 lbs. pH Up Balancer (13030AGD)
- SPILLTECH Sorbents, 16 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX50H)
- ETTORE SCRUBR REPLACEMENT 10"" (52010)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- PULLMAN-HOLT Extension Wand, Aluminum, 60" L (591162901)
- PULLMAN-HOLT Tool Kit, For Hose 1-1/2" dia. (591220201)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum (590947301)
- PULLMAN-HOLT Crevice Tool, Plastic, 17" L (591158401)
- RENOWN 18 Gal. Wet/Dry Vacuum Tank Shovel Nose Design (REN08012-VP)
- Pullman-Holt Vacuum Accessories