Shop All Wet Dry Vacuums
Pullman-Holt
Wand, Fits S50/S25
Mfr # 593040001
Zoro # G8637305
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Models S50, S25
- Fits Vacuum Brand Pullman-Holt
- Accessory Type Wand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 593040001
- Zoro # G8637305
- UPC # 805544360371
- Country of Origin Germany
- Category Wet Dry Vacuums
Details
Item | Wand |
For Vacuum Type | Shop Vacuum |
Fits Models | S50, S25 |
Fits Vacuum Brand | Pullman-Holt |
Accessory Type | Wand |
Description
Wand, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Bleach Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Translucent, 9 PK (31478)
- AQUA CHEMPACS Citrus All Purpose Cleaner Kit, Citrus (4-0989)
- CRAFTSMAN 2pk General Purpose Wet/Dry Vac Replacement Filter for 5-20 Gal. Shop Vacuums, 2PK (CMXZVBE38755)
- WINDSOFT Roll, 500 Sheets, White, 96 PK (WIN2240B)
- PULLMAN-HOLT Shop Vacuum, Dry Pickup, 1300W (102 DRY)
- PULLMAN-HOLT Wet Pickup Adapter, Fits 102 Big Red/Dry (591315601)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W, Width: 22 in (45-20P0V)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W, Length: 44 in (102 BIG RED)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W (45-20P WET)
- PULLMAN-HOLT Shop Vacuum, Dry Pickup, 1300W, Width: 15 in (45 DRY)
- NILFISK Dry Vacuum, 1-5/8" HP Peak HP, 9 gal. Cap. (55100268)
- Pullman-Holt Wet Dry Vacuums