Shop All Vacuum Accessories
Pullman-Holt
Vacuum Hose, 6 ft. L, For Canister Vacuum
Mfr # 591262501
Zoro # G6174985
original price:
$67.98
18% off
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/2 in
- Color Black
- Material Plastic
- Fits Vacuum Brand Pullman-Holt
- For Vacuum Type Canister Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pullman-Holt
- MFR # 591262501
- Zoro # G6174985
- UPC # 814228026007
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/2 in |
Hose Length | 6 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Pullman-Holt |
For Vacuum Type | Canister Vacuum |
Item | Vacuum Hose |
Hose Product Grouping | Vacuum Hose |
Fits Models | Euro 930 |
Fits Vacuum Models | Euro 930 |
Description
Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 6 ft, Material Plastic, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models Euro 930, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner, 5 gal. Pail, Odorless (166935)
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (95104811)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, White, Plastic, 10 in L Overall (41925)
- VIKAN VIKAN Blue 20" Fiberglass Floor Squeegee (71503/29363)
- PULLMAN-HOLT Crevice Tool, Plastic, 17" L (591158401)
- PULLMAN-HOLT Tool Kit, For Hose 1-1/2" dia. (591220201)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum (590947301)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- PULLMAN-HOLT Extension Wand, Aluminum, 60" L (591162901)
- GUARDAIR 2In X 50Ft Strd Duty Vinyl Vacuum Hose (N67050)
- Pullman-Holt Vacuum Accessories