Shop All Vacuum Accessories
Pullman-Holt
Vacuum Hose, 16 ft. L, For Shop Vacuum
Mfr # 591990101
Zoro # G6168405
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 13/32 in
- Color Silver
- Material Plastic
- Fits Vacuum Brand Pullman-Holt
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591990101
- Zoro # G6168405
- UPC # 814228021774
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 13/32 in |
Hose Length | 16 ft |
Details
Color | Silver |
Material | Plastic |
Fits Vacuum Brand | Pullman-Holt |
For Vacuum Type | Shop Vacuum |
Hose Product Grouping | Vacuum Hose |
Fits Models | S50, S25 |
Item | Vacuum Hose |
Fits Vacuum Models | S25, S50 |
Description
Vacuum Hose, Hose Dia. 1 13/32 in, Hose Length 16 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models S25, S50, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PRODUCTS Vacuum Belt, Black Rubber (2035******)
- O-CEDAR O-Cedar Commercial Maxisweep Angle Green Broom, PK4 (91360)
- EXAIR Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6193-5)
- KIBI Circular Double Toilet Paper Holder - Brush Gold.. (KBA1408BG)
- PULLMAN-HOLT Crevice Tool, Plastic, 17" L (591158401)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum (590947301)
- PULLMAN-HOLT Tool Kit, For Hose 1-1/2" dia. (591220201)
- PULLMAN-HOLT Extension Wand, Aluminum, 60" L (591162901)
- ATRIX Atrix Backpack Series Turbo Brush Beater (BP44)
- Pullman-Holt Vacuum Accessories