Shop All Vacuum Accessories
Pullman-Holt
Vacuum Head, 100 cfm Air Flow, 150W
Mfr # 591212301
Zoro # G8612753
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Peak Horsepower 1 1/2 hp
- Weight 10 lb
- Vacuum Hose Dia. 1 1/2 in
- Sound Level 65 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pullman-Holt
- MFR # 591212301
- Zoro # G8612753
- UPC # 814228021507
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Height | 7 in |
Vacuum Hose Dia. | 1 1/2 in |
Vacuum Hose Length | 6 ft |
Power Cord Length | 24 in |
Diameter | 6 in |
Details
Peak Horsepower | 1 1/2 hp |
Weight | 10 lb |
Sound Level | 65 dBA |
Voltage | 110 V |
Number of Motor Stages | 2 |
Vacuum Pickup Type | Dry |
Vacuum Power Source | Corded |
Vacuum Air Flow | 100 cfm |
Motor Efficiency Type | Brushed |
Number of Power Heads | 1 |
For Drum Capacity | 4 gal |
Power | 150 W |
Static Pressure | 86 in |
Vacuum Filtration Type | Standard |
Frequency | 50 Hz |
Current | 1.5 A |
Plug Type | Two Prong |
Item | Drum-Top Vacuum Head |
Features | Bright Headlight, Built-In Motor Protection System, Excellent Visibility, Foot Operated On/Off Switch, Heavy-Duty Double Steel Brush Roller, Non Marring Bumper, Protect Furniture and Baseboards, See-Through Beater Bar Window, Sleek European Styling, Suitable to All Types of Carpet Pile and Thickness |
Description
Vacuum Head, Vacuum Power Source Corded, Number of Power Heads 1, Vacuum Pickup Type Dry, Vacuum Filtration Type Standard, For Drum Capacity 4 gal, Vacuum Air Flow 100 cfm, Static Pressure 86 in, Sound Level 65 dBA, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 6 ft, Motor Efficiency Type Brushed, Number of Motor Stages 2, Peak Horsepower 1 1/2 hp, Power 150 W, Current 1.5 A, Frequency 50 Hz, Voltage 110 V, Height 7 in, Diameter 6 in, Weight 10 lb, Power Cord Length 24 in, Plug Type Two Prong
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Metal Toilet Paper Holder with Magazine Rack (QI003489)
- VIKAN Not Included L Deck Scrub Brush, , Not Included, Color: Red (70624)
- 3M Spot and Stain Remover, 17 oz. (14003)
- BRADY Sorbents, 32 gal, 5 in x 20 ft, Oil, White, Polypropylene (SPC520)
- PULLMAN-HOLT Extension Wand, Aluminum, 60" L (591162901)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- PULLMAN-HOLT Crevice Tool, Plastic, 17" L (591158401)
- PULLMAN-HOLT Tool Kit, For Hose 1-1/2" dia. (591220201)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum (590947301)
- NOBLES Vacuum Cleaner Brush Tool, 12-29/32" L, PP (9009041)
- Pullman-Holt Vacuum Accessories