Shop All Vacuum Filters
Pullman-Holt
Vacuum Filter, Paper, Dry Pickup, 14" L
Mfr # 591069101
Zoro # G7509273
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Pullman-Holt
- Fits Vacuum Models 86 Dry
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591069101
- Zoro # G7509273
- UPC # 805544463942
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Width/Diameter | 8 in |
Length | 14 in |
Height | 1 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Pullman-Holt |
Fits Vacuum Models | 86 Dry |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Vacuum Filter |
Filter Efficiency | 99.95% at 3 micron |
Filter Reusability | Reusable |
Description
Vacuum Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 86 Dry, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.95 Percent at 3 micron, Filter Material Paper, Filter Reusability Reusable, Height 1 in, Length 14 in, Width/Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Vacuum Bag, Paper/Ply, 10 PK (1067460)
- COMET Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (02287)
- CHASE Metered Air Freshener Neutral, 7oz., PK12 (438-5186)
- FROG FURNISHINGS 55 gal Round Trash Can (PB 55RCED)
- PULLMAN-HOLT HEPA Filter for Model 45 HEPA Series (B260619)
- PULLMAN-HOLT Vacuum Filter, Paper, Dry Pickup, 2" L (591210801)
- PULLMAN-HOLT HEPA Filter Assembly, Fits 86 Dry (591223501)
- PULLMAN-HOLT Polyester Pre-Filter, Fits 102 Dry (590950301)
- PULLMAN-HOLT HEPA Filter Assembly, Fits 45 Dry (591216101)
- PULLMAN-HOLT HEPA Pre-Filter, Fits 86 Dry (591069001)
- TORNADO Filter, Cartridge Filter, HEPA (B051-0700B)
- Pullman-Holt Vacuum Filters