Shop All Vacuum Bags
Pullman-Holt
Vacuum Bag, For Canister Vacuum, 5" L
Mfr # 590954401
Zoro # G8637262
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Bag Reusability Non-Reusable
- Height 1 in
- Bag Filtration Type Standard
- Bag Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pullman-Holt
- MFR # 590954401
- Zoro # G8637262
- UPC # 814228021637
- Country of Origin United States
- Category Vacuum Bags
Dimensions
Height | 1 in |
Width/Diameter | 3 in |
Length | 5 in |
Details
Item | Vacuum Bag |
For Vacuum Type | Canister Vacuum |
Bag Reusability | Non-Reusable |
Bag Filtration Type | Standard |
Bag Material | Cloth |
Ply Count | 1-Ply |
Fits Vacuum Brand | Pullman-Holt |
Bag Product Grouping | Vacuum Bag |
Filter Efficiency | 99.95% at 3 microns |
Fits Vacuum Models | 102 Dry, 45 Dry, 86 Dry |
Bag Pickup Type | Dry |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Dry, 45 Dry, 86 Dry, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent at 3 microns, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1 in, Length 5 in, Width/Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 35-1/2 gal Rigid Liners, 18 1/4 in x 29 in, Gray (FG356700GRAY)
- BOTRON CO 7 gal Trash Can, Black, Conductive Polypropylene (B17157)
- PREMIERE PADS Floor Pads, High Speed, 20", Champagne, PK5 (PAD 4020 ULT)
- REGISTRY 12 in Sweep Broom (LDR5014)
- PULLMAN-HOLT Vacuum Bag, For Canister Vacuum, 10" L (591213301)
- PULLMAN-HOLT Vacuum Bag, 5 PK (592924101)
- PULLMAN-HOLT Vacuum Bag, 5 PK (591214201)
- PULLMAN-HOLT Vacuum Bag, 5 PK (592001401)
- BISSELL BAG - CLOTH - SHAKE OUT W/ ZIPPER - BLACK (2038340)
- ATRIX Vacuum Bag, Dry, Paper Filter, 5 PK (ATIBCVBAG)
- SHOP-VAC Vacuum Bags, Reusable, Dry, Dacron (9011533)
- Pullman-Holt Vacuum Bags