Shop All Vacuum Filters
Pullman-Holt
Standard Pre-Filter, Fits 102 Dry
Mfr # 590950501
Zoro # G8637700
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Pullman-Holt
- Fits Models 102 Dry
- Accessory Type Standard Pre-Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pullman-Holt
- MFR # 590950501
- Zoro # G8637700
- UPC # 814228021767
- Country of Origin United States
- Category Vacuum Filters
Details
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Pullman-Holt |
Fits Models | 102 Dry |
Item | Standard Pre-Filter |
Accessory Type | Standard Pre-Filter |
Description
Standard Pre-Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPC EAGLE LATCH - RUBBER .25in RED (MPVR04648)
- ABCO PRODUCTS 32OZ Janit HD Mop Head (1323)
- GEN 2 Ply Facial Tissue, 85 Sheets (GEN852E)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 6 PK (26313)
- PULLMAN-HOLT Polyester Pre-Filter, Fits 102 Dry (590950301)
- PULLMAN-HOLT HEPA Pre-Filter, Fits 86 Dry (591069001)
- PULLMAN-HOLT HEPA Filter for Model 45 HEPA Series (B260619)
- PULLMAN-HOLT HEPA Filter Assembly, Fits 86 Dry (591223501)
- PULLMAN-HOLT HEPA Filter Assembly, Fits 45 Dry (591216101)
- PULLMAN-HOLT Vacuum Filter, Paper, Dry Pickup, 2" L (591210801)
- WORKSHOP WET/DRY VACS Standard Replacement Filter for 3-4 Gallon Wet/Dry Shop Vacuums (WS11045F)
- Pullman-Holt Vacuum Filters