Shop All Squeegees
Pullman-Holt
Squeegee, Aluminum, 14" L, Width: 1 1/4 in
Mfr # 591160801
Zoro # G7506805
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 14 in
- For Vacuum Type Shop Vacuum
- Fits Models 102 Dry, 86 Dry, 45-20P/45-20P0V
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591160801
- Zoro # G7506805
- UPC # 814228021651
- Country of Origin China
- Category Squeegees
Dimensions
Length | 14 in |
Width | 1 1/4 in |
Diameter | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Details
Item | Squeegee |
Material | Aluminum |
For Vacuum Type | Shop Vacuum |
Fits Models | 102 Dry, 86 Dry, 45-20P/45-20P0V |
Fits Vacuum Brand | Pullman-Holt |
Attachment Product Grouping | Squeegees |
Fits Vacuum Models | 102 Dry, 45-20P/45-20P0V, 86 Dry |
Description
Squeegees, For Hose Diameter 1 1/2 in, Material Aluminum, Length 14 in, Width 1 1/4 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Dry, 45-20P/45-20P0V, 86 Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTT LIEBCO Best Liebco 1.5 in. Master Tapered Poly Blend Trim Brush (552565200)
- THEOCHEM LABORATORIES PTC-85 Porcelain and Tile Cleaner, Pleasant Scent, 32 oz Bottle, PK12, 12PK (500657)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 55 gal., Drum (PC-189BCIT-55)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Orange (10137)
- GDI TOOLS ANGLED BLUE MAX 5IN HAND SQUEEGEE (GT117A)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 8 Inch (EN000,AC200)
- UNGER 18" Sanitary Brush w/Squeegee (UNG PB45A)
- EMSCO GROUP Window Squeegee- 6 Pieces (7539-1)
- CEQUENT Cequent 5324224A 24 in. Harper PowrWave Patented Squeegee (185190)
- MIDWEST RAKE Seal Coat Squeegee, 48", 66" Handle (76824)
- SPARTA Floor Squeegee Double Foam Neoprene 24 (4008200)
- Pullman-Holt Squeegees