Shop All Squeegees
Pullman-Holt
Squeegee, Aluminum, 14" L
Mfr # 592639901
Zoro # G7509011
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 14 in
- Attachment Product Grouping Squeegees
- For Vacuum Type Shop Vacuum
- Fits Models 102 Big Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 592639901
- Zoro # G7509011
- UPC # 814228021866
- Country of Origin China
- Category Squeegees
Dimensions
Length | 14 in |
Width | 12 in |
For Hose Diameter | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Item | Squeegee |
Material | Aluminum |
Attachment Product Grouping | Squeegees |
For Vacuum Type | Shop Vacuum |
Fits Models | 102 Big Red |
Fits Vacuum Brand | Pullman-Holt |
Fits Vacuum Models | 102 Big Red |
Description
Squeegees, For Hose Diameter 1 1/2 in, Material Aluminum, Length 14 in, Width 12 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Big Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1223124)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 3Section 23 Foot (3824)
- RUBBERMAID COMMERCIAL 29 gal Rigid Liners 27 in H (FGL40)
- ZORO SELECT Biohazard Bags, 55 gal., Red, PK100 (MBWB142125)
- PULLMAN-HOLT Squeegee, Aluminum, 14" L, Width: 1 1/4 in (591160801)
- SORBO Complete Swivel Cobra Squeegee 36 Inch (1385A, 1309)
- BOARDWALK Gen-Duty Squeegee, 8" Sponge/Rubber Blade, Black/Red, 21" Metal Handle (BWK824)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77153)
- MIDWEST RAKE Speed Squeegee, 18 in, 5-7 Mil (47756)
- MIDWEST RAKE Speed Squeegee, 18 in, 50-60 Mil (47771)
- KRAFT TOOL Gum Rubber Refill for Squeegee, 36" (GG288)
- Pullman-Holt Squeegees