Shop All Wet Dry Vacuums
This Product is Discontinued
Pullman-Holt
Shop Vacuum, Dry Pickup, 1300W (Discontinued)
Mfr # 86 DRY
Zoro # G8637314
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 5 gal
- Vacuum Hose Dia. 1 1/2 in
- Standards CSA, UL
- Static Pressure 86 in
- Tank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 86 DRY
- Zoro # G8637314
- UPC # 814228020326
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 5 gal |
Vacuum Hose Dia. | 1 1/2 in |
Width | 18 in |
Length | 28 in |
Height | 28 in |
Vacuum Hose Length | 10 ft |
Power Cord Length | 25 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.97 Percent at .3 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Vacuum Air Flow 96 cfm, Static Pressure 86 in, Sound Level 65 dB, Tank Material Steel, Tank Size 5 gal, Tank Dry Capacity 5 gal, Tank Wet Capacity 5 gal, Vacuum Collection Type Disposable Bag, Motor Efficiency Type Brushed, Number of Motor Stages 2, Air Watts 1,300 W, Peak Horsepower 1 hp, Power 1,300 W, Current 10 A, Frequency 60/50 Hz, Voltage 110 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.