Shop All Vacuum Filters
Pullman-Holt
Polyester Pre-Filter, Fits 102 Dry
Mfr # 590950301
Zoro # G8707299
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Pullman-Holt
- Fits Models 102 Dry
- Accessory Type Polyester Pre-Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 590950301
- Zoro # G8707299
- UPC # 814228021736
- Country of Origin United States
- Category Vacuum Filters
Details
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Pullman-Holt |
Item | Polyester Pre-Filter |
Fits Models | 102 Dry |
Accessory Type | Polyester Pre-Filter |
Description
Polyester Pre-Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner/Degreaser, 22 Oz Drum, Liquid, Colorless, 12 PK (J25401)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261748BK)
- 3M Cleaners & Detergents, 0.5 gal Bottle, Fragrance-Free, 4 PK (7010342249)
- ECHO Backpack Blower, Gas, 2 Stroke, 24.8 lb. (PB-9010T)
- PULLMAN-HOLT Vacuum Filter, Paper, Dry Pickup, 2" L (591210801)
- PULLMAN-HOLT HEPA Pre-Filter, Fits 86 Dry (591069001)
- PULLMAN-HOLT HEPA Filter for Model 45 HEPA Series (B260619)
- PULLMAN-HOLT HEPA Filter Assembly, Fits 86 Dry (591223501)
- RIDGID Bag Filter, Wet/Dry, 12 to 16 gal. (VF3502)
- IROBOT Braava m6 Bagless Cordless Standard Filter WiFi Connected Rechargeable Sweeper (M611020)
- PROTEAM Vacuum Filter, Dry Pickup, 14" L, PK10 (107502)
- Pullman-Holt Vacuum Filters