Shop All Vacuum Accessories
Pullman-Holt
Pneumatic Vacuum Head, 100 cfm Air Flow
Mfr # 591208101
Zoro # G8612869
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Features Can Also Be Used with Any of Our Other Vacuums When Used with A Reducer, Equipped with A Beater Bar and Runs On Airflow, No Electricity Required
- Vacuum Power Source Corded
- Vacuum Filtration Type HEPA
- Sound Level 65 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591208101
- Zoro # G8612869
- UPC # 814228021491
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Height | 5 in |
Vacuum Hose Length | 6 ft |
Vacuum Hose Dia. | 1 1/4 in |
Diameter | 6 in |
Details
Features | Can Also Be Used with Any of Our Other Vacuums When Used with A Reducer, Equipped with A Beater Bar and Runs On Airflow, No Electricity Required |
Vacuum Power Source | Corded |
Vacuum Filtration Type | HEPA |
Sound Level | 65 dB |
Item | Pneumatic Drum-Top Vacuum Head |
Vacuum Air Flow | 100 cfm |
Inlet Connection Gender | Male |
Number of Power Heads | 1 |
Static Pressure | 86 in |
Minimum Air Compressor | 3 hp |
Vacuum Pickup Type | Dry |
Inlet Connection Type | Quick Connect |
Weight | 4 lb |
Filter Efficiency | 99.97% at 0.3 microns |
Includes | Telescopic Wand |
For Drum Capacity | 4 gal |
Inlet Air Flow | 100 cfm |
Description
Pneumatic Vacuum Head, Vacuum Power Source Corded, Number of Power Heads 1, Vacuum Pickup Type Dry, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, For Drum Capacity 4 gal, Vacuum Air Flow 100 cfm, Static Pressure 86 in, Sound Level 65 dB, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 6 ft, Minimum Air Compressor 3 hp, Inlet Air Flow 100 cfm, Inlet Connection Gender Male, Inlet Connection Type Quick Connect, Height 5 in, Diameter 6 in, Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx8in.W, Plastic (HEPACART-09)
- TOUGH GUY Scrubbing Pad, Green, Size 12", Round, PK5 (402W27)
- VACMASTER PROFESSIONAL 5-Gallon 6 Peak HP Wet/Dry Vacuum (VFB511B 0202)
- SP SCIENCEWARE Square Recycling Bin, White, Corrugated Cardboard (F24653-0001)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- PULLMAN-HOLT Crevice Tool, Plastic, 17" L (591158401)
- PULLMAN-HOLT Tool Kit, For Hose 1-1/2" dia. (591220201)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum (590947301)
- PULLMAN-HOLT Extension Wand, Aluminum, 60" L (591162901)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- PROTEAM Stretch Hose with Cuffs, 1-1/2", Black (101705)
- Pullman-Holt Vacuum Accessories