Shop All Leaf Blower & Vacuum Parts
Pullman-Holt
Pick Up Tool, Plastic, 14" L
Mfr # 591158501
Zoro # G2155965
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Fits Models 102 Dry, 86 Dry, 45-20P/45-20P0V, 45 Dry
- Attachment Product Grouping Dust Brushes
- Width 5 in
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591158501
- Zoro # G2155965
- UPC # 814228021644
- Country of Origin China
- Category Leaf Blower & Vacuum Parts
Dimensions
Width | 5 in |
Length | 14 in |
For Hose Diameter | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Models | 102 Dry, 86 Dry, 45-20P/45-20P0V, 45 Dry |
Attachment Product Grouping | Dust Brushes |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Pullman-Holt |
Fits Vacuum Models | 102 Dry, 45 Dry, 45-20P/45-20P0V, 86 Dry |
Item | Pick Up Tool |
Description
Dust Brushes, For Hose Diameter 1 1/2 in, Material Plastic, Length 14 in, Width 5 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Dry, 45 Dry, 45-20P/45-20P0V, 86 Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Wet Boom End Nozzle w/out Tip and Cap (7771951)
- WORLD CHAMPION World Champion Shine On 4 oz. DARK (1762-DK)
- WATER RIGHT 50 Ft Coil Hose - Black (PCH-050-BK)
- ICON Icon 12484 Holding Tank Fitting - 2" Rubber Grommet (12484)
- PULLMAN-HOLT Extension Wand, Aluminum, 37" L (591262401)
- TORO Bag Replcemnt Blowr/Vac (51503)
- POWER PRO Poulan 9833880 470CFM Gas 2 Cycle Blower (9833880)
- MTD Nozzle (731-11154)
- EGO Leaf Blower Shoulder Strap, Universal (AP4800)
- KOHLER Housing Blower Assembly (17 027 53-S)
- RYOBI Replacement Fan For One Plus 18-V Blower (529437004)
- Pullman-Holt Leaf Blowers & Vacuums