Shop All Vacuum Parts
Pullman-Holt
Motor Head, Fits 102 Big Red/102 Dry
Mfr # 591218901
Zoro # G8707420
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Models 102 Big Red, 102 Dry
- Fits Vacuum Brand Pullman-Holt
- Accessory Type Motor Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591218901
- Zoro # G8707420
- UPC # 814228022900
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Motor Head |
For Vacuum Type | Shop Vacuum |
Fits Models | 102 Big Red, 102 Dry |
Fits Vacuum Brand | Pullman-Holt |
Accessory Type | Motor Head |
Description
Motor Head, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Carpet Deodorizer and Freshener, Plumeria Scent, 1 gal. (5100)
- PROTEAM 14" Hard Surface Tool with Nylon Brush (100623)
- OSBORN Bridled Glue Brush, No. 2 (0007405000)
- DIAL 1 gal (3.8 L) Sensitive Skin Antibacterial Liquid Hand Soap Refill 4 PK (DIA82838CT)
- PULLMAN-HOLT Hose Assembly, Fits 45-20P/45-20P0V (591208601)
- SANITAIRE Vacuum Handle Screw Assy (53198A1)
- ELECTROLUX Splash Shield (154701001)
- HOOVER CO Hoover® M-PWR„¢ 40V Battery For HushTone„¢ Upright and Backpack Vacuums (CH90040)
- TORNADO Bag Filter Paper Disposable 10 Pack, PK10 (K69042940)
- SANITAIRE 12in Wood Brush Roll (54104A1)
- HOOVER COMMERCIAL Vacuum Allergen Bag, PK10 (AH10173)
- Pullman-Holt Vacuum Parts