Shop All Flexible Metal Hoses
Pullman-Holt
Hose Assembly, Fits Euro 390
Mfr # 591211001
Zoro # G9357580
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Models Euro 390
- For Vacuum Type Canister Vacuum
- Fits Vacuum Brand Pullman-Holt
- Accessory Type Hose Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591211001
- Zoro # G9357580
- UPC # 814228021439
- Country of Origin China
- Category Flexible Metal Hoses
Details
Fits Models | Euro 390 |
For Vacuum Type | Canister Vacuum |
Fits Vacuum Brand | Pullman-Holt |
Item | Hose Assembly |
Accessory Type | Hose Assembly |
Description
Hose Assembly, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 4-1/2" CHROME NIPPLE (311-087CP)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNE02)
- KECKLEY 3" Flanged Flanged Triple Duty Valve (TDV-300)
- B & K Tee Blk Red 1X3/4X3/4 (520-544HN)
- HOSE MASTER 1-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ150SM120)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (GM050SHM240)
- HOSE MASTER 3/4" Dia x 18" L 321 SS Flexible Metal Hose (GM075SHM180)
- HOSE MASTER 1/2" Dia x 6-1/2" L SS Flexible Metal Hose (G050CM065)
- HOSE MASTER 1/4" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-012)
- HOSE MASTER 1/4" Dia x 18" L SS Flexible Metal Hose (G025SMU180)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150SMU240)
- Pullman-Holt Flexible Metal Hoses