Shop All Vacuum Filters
Pullman-Holt
HEPA Pre-Filter, Fits 86 Dry
Mfr # 591069001
Zoro # G8637664
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Pullman-Holt
- Fits Models 86 Dry
- Accessory Type HEPA Pre-Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591069001
- Zoro # G8637664
- UPC # 805544463935
- Country of Origin United States
- Category Vacuum Filters
Details
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Pullman-Holt |
Fits Models | 86 Dry |
Item | HEPA Pre-Filter |
Accessory Type | HEPA Pre-Filter |
Description
HEPA Pre-Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (CSDH180)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- VIKAN Handle, 1 1/2 in Dia, Gray, Polypropylene (296288)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER/DRYER STACK)
- PULLMAN-HOLT Polyester Pre-Filter, Fits 102 Dry (590950301)
- PULLMAN-HOLT HEPA Filter Assembly, Fits 86 Dry (591223501)
- PULLMAN-HOLT Vacuum Filter, Paper, Dry Pickup, 2" L (591210801)
- PULLMAN-HOLT HEPA Filter for Model 45 HEPA Series (B260619)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- DYNABRADE PAD 2-3/4" X 8" VACUUM DYNALINE DISC (DB57455)
- ZORO SELECT Filter, 5-1/2 In. x 5-3/4 In. (303173002)
- Pullman-Holt Vacuum Filters