Shop All Vacuum Filters
Pullman-Holt
HEPA Filter Assembly, Fits 45 Dry
Mfr # 591216101
Zoro # G8637831
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Pullman-Holt
- Accessory Type HEPA Filter Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pullman-Holt
- MFR # 591216101
- Zoro # G8637831
- UPC # 814228021668
- Country of Origin China
- Category Vacuum Filters
Details
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Pullman-Holt |
Item | HEPA Filter Assembly |
Fits Models | 45 Dry |
Accessory Type | HEPA Filter Assembly |
Description
HEPA Filter Assembly, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-S-5O-QC-DB)
- SC JOHNSON PROFESSIONAL 1.2 L Personal Soaps 3 PK (AGB120TF)
- P&G Dawn Ultra Antibacterial Dish Soap 28 oz. Orange Scent, 8PK (97318)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOTTRS)
- PULLMAN-HOLT HEPA Filter Assembly, Fits 86 Dry (591223501)
- PULLMAN-HOLT HEPA Filter for Model 45 HEPA Series (B260619)
- PULLMAN-HOLT Vacuum Filter, Paper, Dry Pickup, 2" L (591210801)
- PULLMAN-HOLT HEPA Pre-Filter, Fits 86 Dry (591069001)
- PULLMAN-HOLT Polyester Pre-Filter, Fits 102 Dry (590950301)
- DEWALT Vacuum Filter, 5 15/16 in H (DXVA25-1041)
- BOSCH Cartridge Filter, Dry, HEPA, 3 gal. (VF320H)
- Pullman-Holt Vacuum Filters