Shop All Squeegees
Pullman-Holt
Front Squeegee Kit, For Hose 1-1/2" dia.
Mfr # 593034701
Zoro # G6174489
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Front Squeegee, Spare parts
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Pullman-Holt
- Fits Vacuum Models All Vacuums with 1 1/2 in Hose Diameter
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 593034701
- Zoro # G6174489
- UPC # 805544370073
- Country of Origin Italy
- Category Squeegees
Dimensions
For Hose Diameter | 1 1/2 in |
Details
Item | Front Squeegee Kit |
Includes | Front Squeegee, Spare parts |
Fits Vacuum Brand | Pullman-Holt |
Fits Vacuum Models | All Vacuums with 1 1/2 in Hose Diameter |
For Vacuum Type | Shop Vacuum |
Description
Front Squeegee Kit, For Hose Diameter 1 1/2 in, Includes Front Squeegee, Spare parts, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models All Vacuums with 1 1/2 in Hose Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Construction Traps, 300 ft. L, 56" W, Gray (37853)
- COLORCORE ColorCore Handheld Dustpan, Blue (558113)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Black (732101)
- SHOP-VAC 9067133 High Efficiency Dry Wall Bag 2PK (906-71-00)
- PULLMAN-HOLT Squeegee, Aluminum, 14" L, Width: 1 1/4 in (591160801)
- MIDWEST RAKE Speed Squeegee, 24" L, 3/16" Notch, Rubber (47152)
- MIDWEST RAKE Seal Coat Squeegee, 72", 66" Alum Handle (76806)
- UNGER PROFESSIONAL Unger Professional 977520 14 in. Ergo Window Scrubber (1614676)
- MALISH Sanitary Squeegee, 20", Blue, Rubber Blade, PK 6 (83620)
- NOBLES 26-Inch Front Mount Squeegee Kit (190108)
- LIBMAN COMMERCIAL 18 Premium Swivel Squeegee, 12PK (1061)
- Pullman-Holt Squeegees