Shop All HEPA & ULPA Air Filters
Pullman-Holt
Filter, Paper, Dry Pickup, 16" L
Mfr # 591218601
Zoro # G9679641
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Pullman-Holt
- Filter Efficiency 99.97% at 0.3 micron
- Length 16 in
- Filter Pickup Type Dry
- Filter Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591218601
- Zoro # G9679641
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Length | 16 in |
Height | 18 in |
Width/Diameter | 16 in |
Details
Fits Vacuum Brand | Pullman-Holt |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Vacuum Filter |
Fits Vacuum Models | 102 Big Red, 102 Dry |
Filtration Type | HEPA |
Filter Product Grouping | Vacuum Filter |
For Vacuum Type | Shop Vacuum |
Filter Reusability | Reusable |
Description
Vacuum Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Big Red, 102 Dry, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Reusable, Height 18 in, Length 16 in, Width/Diameter 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 30 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ64)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02034)
- ASHLEY HEARTH PRODUCTS 2,500 Sq Ft EPA Certified Pedestal Wood Stove (AW2520E-P)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGY9)
- PULLMAN-HOLT 16 HEPA Filter Assembly For 102ASB (B160009)
- GLAS-COL HEPA Filter (200F HP2)
- AIR HANDLER HEPA Ducted Terminal Module, (19RR66)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHR6)
- SERENELIFE Hepa Filter (SLDEHUFL)
- NOVATEK Portable Duct, Vinyl, 12" ID, 25ft L (D1225)
- FELLOWES MFG AeraMax Pro AM 2 Pre Filters, 4/Pack (9608401)
- Pullman-Holt HEPA & ULPA Air Filters