Shop All HEPA & ULPA Air Filters
Pullman-Holt
Filter, Paper, Dry Pickup, 14" L
Mfr # 591210501
Zoro # G9683385
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width/Diameter 14 in
- Filter Reusability Reusable
- Filter Efficiency 99.97% at 0.3 micron
- For Vacuum Type Canister Vacuum
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591210501
- Zoro # G9683385
- UPC # 814228020456
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Width/Diameter | 14 in |
Height | 4 in |
Length | 14 in |
Details
Filter Reusability | Reusable |
Filter Efficiency | 99.97% at 0.3 micron |
For Vacuum Type | Canister Vacuum |
Fits Vacuum Brand | Pullman-Holt |
Filter Product Grouping | Vacuum Filter |
Filter Material | Paper |
Filtration Type | HEPA |
Item | Vacuum Filter |
Filter Pickup Type | Dry |
Fits Vacuum Models | Euro 390 |
Description
Vacuum Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models Euro 390, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Reusable, Height 4 in, Length 14 in, Width/Diameter 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Trion Air Bear 229990-102, 2PK (20255.11AB)
- DAYTON Valve Rebuild Kit, With Instructions (066053)
- MASTER FLOW SGM20 Power Vent Automatic Shutter, 16-1/2 in L x 16-1/2 in W Rough Opening, Aluminum, White (SGM20)
- DAYTON Blower, 11-1/8In, BD, Less Mtr, Whl w/10-1/8 (5NRD1)
- PULLMAN-HOLT 16 HEPA Filter Assembly For 102ASB (B160009)
- NOVATEK Novatek Square Filter For Novair 700, 2inL x 16inW x 16inH (F4720)
- FELLOWES Small HEPA Replacement Filter, For G5174526 (FEL9287001)
- FELLOWES MFG AeraMax Pro AM 3S PC Commercial Hepa Air Purifier, 120V, White (9573201)
- FILTRATION GROUP - HAVC 24"W x 24"H x 11-1/2"D HEPA Filter - 99.97% Efficient - High Capacity - Global Industrial„¢ (GI550584)
- EXTRACT-ALL Air Scrubber Filter, MERV 17, 12x12x6 (RF-987-HEPA)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B614)
- Pullman-Holt HEPA & ULPA Air Filters