Shop All Leaf Blower & Vacuum Parts
Pullman-Holt
Extension Wand, Aluminum, 37" L
Mfr # 591262401
Zoro # G1951057
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Vacuum Type Canister Vacuum
- Diameter 1 1/4 in
- Fits Models Euro 930
- Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591262401
- Zoro # G1951057
- UPC # 814228025994
- Country of Origin China
- Category Leaf Blower & Vacuum Parts
Dimensions
Diameter | 1 1/4 in |
Length | 37 in |
For Hose Diameter | 1 1/4 in |
Width | 1 1/4 in |
Details
Material | Aluminum |
For Vacuum Type | Canister Vacuum |
Fits Models | Euro 930 |
Item | Extension Wand |
Fits Vacuum Models | Euro 930 |
Attachment Product Grouping | Extension Wands |
Fits Vacuum Brand | Pullman-Holt |
Description
Extension Wands, For Hose Diameter 1 1/4 in, Material Aluminum, Length 37 in, Width 1 1/4 in, Diameter 1 1/4 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models Euro 930
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Plug, 3/8 (M)NPT (1MDG9)
- JED POOL TOOLS Jed Pool Tools 40-370 5 Ft. Hand Skimmer And Pole (5243647)
- ZORO SELECT Endwall (TT11C542EWG)
- ZORO SELECT Telescoping Wand, 18 Ft, Fiberglass (1MDD9)
- EGO Leaf Blower Shoulder Strap, Universal (AP4800)
- TORO Toro Leaf Collector (51502)
- AFTERMARKET Carburetor Fits Husqvarna 125B 125BX 125BVX Leaf Blower Trimmer Fits Zama C1QW3 (FSC30-0046)
- POWER PRO Poulan 9833880 470CFM Gas 2 Cycle Blower (9833880)
- ECHO Straight Blower Tube-Pipe (E165000141)
- ULTIMATE INNOVATIONS Ultimate Innovations 06026 Ultimate Hose Nozzle - Black (6026)
- MAKITA Long Blower Nozzle (123246-2)
- Pullman-Holt Leaf Blowers & Vacuums