Shop All Vacuum Accessories
Pullman-Holt
Extension Wand, Aluminum, 37" L
Mfr # 591208301
Zoro # G2199916
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 37 in
- Width 1 1/4 in
- For Hose Diameter 1 1/4 in
- Fits Vacuum Brand Pullman-Holt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591208301
- Zoro # G2199916
- UPC # 814228021446
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 37 in |
Width | 1 1/4 in |
For Hose Diameter | 1 1/4 in |
Diameter | 1 1/4 in |
Details
Material | Aluminum |
Fits Vacuum Brand | Pullman-Holt |
For Vacuum Type | Canister Vacuum |
Fits Models | Euro 390 |
Fits Vacuum Models | Euro 390 |
Item | Extension Wand |
Attachment Product Grouping | Extension Wands |
Description
Extension Wands, For Hose Diameter 1 1/4 in, Material Aluminum, Length 37 in, Width 1 1/4 in, Diameter 1 1/4 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models Euro 390
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco 75005 Twinkle Silver Cleaner 4.375 oz. - Case of 12 (75005)
- CLR Septic Treatment Liquid Septic System Treatment 28 ounce oz (SEP-6)
- GORDON BRUSH 4 x 9 Row 0.008" Brass Bristle and Plywood Handle Large Scratch Brush (36BG)
- RECKITT BENCKISER 16OZ Woolite LIQ Wash (6233806130)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- PULLMAN-HOLT Tool Kit, For Hose 1-1/2" dia. (591220201)
- PULLMAN-HOLT Extension Wand, Aluminum, 60" L (591162901)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum (590947301)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- PULLMAN-HOLT Crevice Tool, Plastic, 17" L (591158401)
- PROTEAM 20" JetSweep Hard Surface Tool with Nylon Brush (101613)
- Pullman-Holt Vacuum Accessories