Shop All Dusters
Pullman-Holt
Dust Brush, Aluminum, 3" L
Mfr # 592640001
Zoro # G7507252
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Fits Models 102 Big Red
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Pullman-Holt
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 592640001
- Zoro # G7507252
- UPC # 814228021842
- Country of Origin United States
- Category Dusters
Dimensions
Length | 3 in |
Width | 5 in |
Diameter | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Details
Item | Dust Brush |
Material | Aluminum |
Fits Models | 102 Big Red |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Pullman-Holt |
Attachment Product Grouping | Dust Brushes |
Fits Vacuum Models | 102 Big Red |
Description
Dust Brushes, For Hose Diameter 1 1/2 in, Material Aluminum, Length 3 in, Width 5 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Big Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle (1041398EA)
- INSTANT POWER PROFESSIONAL Toilet and Urinal Cleaner, Clear, 1 lb. (8810)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 18 (009-03-46)
- 3M Stripping Pad, 15 In, Black, PK5 (7200)
- PULLMAN-HOLT Dust Brush, Plastic, 3" L (591158601)
- PULLMAN-HOLT Dust Brush, Plastic, 14" L (591210901)
- GENUINE JOE Feather Duster (GJO90118)
- ETTORE Cleaning Critters - Phanna Microfiber Ceiling Fan Duster 11-1/2 in. W X 59 in. L 1 each (32001)
- BOARDWALK MicroFeather Duster Telescopic Handle, 36" to 60", Blue (BWK638)
- UNGER Microfiber Duster 1 pk (989400)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L (FGT11000GY00)
- Pullman-Holt Dusters