Shop All Dusters
Pullman-Holt
Dust Brush, Aluminum, 14" L
Mfr # 592639701
Zoro # G7512749
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Fits Vacuum Brand Pullman-Holt
- For Vacuum Type Shop Vacuum
- Attachment Product Grouping Dust Brushes
- Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 592639701
- Zoro # G7512749
- UPC # 814228021828
- Country of Origin China
- Category Dusters
Dimensions
Length | 14 in |
Width | 1 1/4 in |
For Hose Diameter | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Item | Dust Brush |
Material | Aluminum |
Fits Vacuum Brand | Pullman-Holt |
For Vacuum Type | Shop Vacuum |
Attachment Product Grouping | Dust Brushes |
Fits Models | 102 Big Red |
Fits Vacuum Models | 102 Big Red |
Description
Dust Brushes, For Hose Diameter 1 1/2 in, Material Aluminum, Length 14 in, Width 1 1/4 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Big Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT244)
- GRANITE GOLD Citrus Scent Granite Cleaner and Polish 24 oz Liquid (GG0047)
- GOODWAY Squeegee, 10"x5"x3 (9376)
- SPILLTECH Sorbents, 14 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB50H)
- PULLMAN-HOLT Dust Brush, Plastic, 14" L (591210901)
- PULLMAN-HOLT Dust Brush, Plastic, 3" L (591158601)
- UNGER INDUSTRIAL Unger Industrial 7295843 Versatile Duster Kit (7295843)
- TOUGH GUY Sleeve, COTTON (1MYF8)
- GUARDSMAN Dusting And Cleaning Cloth, 5PK (462700)
- UNGER DUSTER LAMBSWOOL 28-43"" (961420)
- BOARDWALK MicroFeather Mini Duster, Microfiber Feathers, 11", Assorted Colors (BWKMINIDUSTER)
- Pullman-Holt Dusters