Shop All Vacuum Parts
Pullman-Holt
Drum Dolly, Fits 102 Big Red
Mfr # 591385601
Zoro # G8707375
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Pullman-Holt
- Fits Models 102 Big Red
- Accessory Type Drum Dolly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591385601
- Zoro # G8707375
- UPC # 814228022771
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Drum Dolly |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Pullman-Holt |
Fits Models | 102 Big Red |
Accessory Type | Drum Dolly |
Description
Drum Dolly, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH BRANDS Huck Towels - 16in x 26in - Blue, 12PK (PNP-ABSBNT-BLUE)
- REMCO Vikan 59in Basic Aluminum Handle, Red (29594)
- ZEP Heavy Duty Cleaner, 5 gal, Bucket (246535)
- ABCO PRODUCTS 54 Janitor Mop Stick (1201)
- PULLMAN-HOLT Hose Assembly, Fits 45-20P/45-20P0V (591208601)
- NOBLES/TENNANT VAC MOTOR -120V 2STG 5.7 - INTERCHANGEABLE WITH 119414-00 (130406AM)
- SANITAIRE Assembly, Hose (618654)
- WINDSOR VAC MOTOR - PD 24V 2STG 5.7 - VMAX CLASSIC (4.035-420.0)
- BISSELL UPRIGHT - BELT - VACUUM, 30563A (2037843)
- POWR-FLITE VAC MOTOR - TD 24V 3STG 5.7 - VMAX V-SERIES (1995BS)
- PROTEAM Replacement Ring - Aluminum Wands (100100)
- Pullman-Holt Vacuum Parts