Shop All Vacuum Accessories
Pullman-Holt
Crevice Tool, Aluminum, 14" L
Mfr # 592639601
Zoro # G6155281
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 14 in
- Width 1 1/4 in
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Pullman-Holt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 592639601
- Zoro # G6155281
- UPC # 814228021859
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 14 in |
Width | 1 1/4 in |
For Hose Diameter | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Material | Aluminum |
Fits Vacuum Brand | Pullman-Holt |
For Vacuum Type | Shop Vacuum |
Attachment Product Grouping | Crevice Tools |
Fits Models | 102 Big Red |
Item | Crevice Tool |
Fits Vacuum Models | 102 Big Red |
Description
Crevice Tools, For Hose Diameter 1 1/2 in, Material Aluminum, Length 14 in, Width 1 1/4 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Big Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Medium-Duty Blue Pad, 4 x 10, PK20 (BWK402)
- KIBI Circular Toilet Paper Holder - Brush Gold (KBA1405BG)
- LIBMAN Libman Commercial Toilet Brush/Plunger Combo W/Caddy, White/Green - (1024)
- PACIFIC BLUE SELECT C-Fold Paper Towels, White, 12 PK (GPC23000)
- PULLMAN-HOLT Tool Kit, For Hose 1-1/2" dia. (591220201)
- PULLMAN-HOLT Extension Wand, Aluminum, 60" L (591162901)
- PULLMAN-HOLT Crevice Tool, Plastic, 17" L (591158401)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum (590947301)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- MILWAUKEE TOOL Dry Coring Dust Extraction Attachment (5319-DE)
- Pullman-Holt Vacuum Accessories