Shop All Ducting & Venting
Pullman-Holt
Air Duct Tool, 1 1/2 in W, 14 7/16 in L
Mfr # 591990301
Zoro # G9145435
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Length 14 7/16 in
- Diameter 1 1/2 in
- Material Aluminum
- Fits Models S50, S25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pullman-Holt
- MFR # 591990301
- Zoro # G9145435
- UPC # 805544368568
- Country of Origin Germany
- Category Ducting & Venting
Dimensions
Width | 1 1/2 in |
Length | 14 7/16 in |
Diameter | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Details
Item | Air Duct Tool |
Material | Aluminum |
Fits Models | S50, S25 |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Pullman-Holt |
Attachment Product Grouping | Floor Tools and Nozzles |
Fits Vacuum Models | S25, S50 |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Aluminum, Length 14 7/16 in, Width 1 1/2 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models S25, S50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Damper Linkage (Q605D1069)
- ESSICK AIR Float Valve Assembly, Metal and Plastic (FL-3/8)
- EMBASSY INDUSTRIES Embassy Scc-R Right End Cap (5612945128)
- ALL-FILTERS 16X16X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16162.8 6PK)
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0704-C)
- GREENSEAM Round Snap Lock Pipe, 5 in Duct Dia, Galvanized Steel, 24 GA, 5 in W, 60" L, 5 in H (GR60SPBGP5GA24)
- NORDFAB Round 30 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 9-1/2" L (8010000960)
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV1756)
- NORDFAB Round Duct Reducer, 12 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L (8040025904)
- US DUCT US Duct Clamp Together Manual Blast Gate, 14" Diameter, Galvanized (RCO14.G)
- WESTAFLEX Noninsulated Duct, 5" x 15 ft. (2509)
- Pullman-Holt Ducting, Venting & Accessories