Shop All Portable Vacuums
Pullman-Holt
45 Dry HEPA Vac 2 HP 10 Gallon
Mfr # 967850801
Zoro # G809145411
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Height 26 in
- Material Polyethylene
- Width 14 in
- Housing Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pullman-Holt
- MFR # 967850801
- Zoro # G809145411
- UPC # 805544483919
- Country of Origin China
- Category Portable Vacuums
Dimensions
Height | 26 in |
Width | 14 in |
Details
Item | Dry Vacuum |
Voltage | 120 |
Material | Polyethylene |
Housing Color | Red |
Description
Pullman-Holt - Equipped with a powerful 2-hp motor and an extra large capacity HEPA filter system, the model 45 offers the air flow efficiency of vacuums costing three times as much. The model 45 is manufactured to the same high standards as our large , so it will withstand years of hard use. High efficiency drop-in style HEPA filter individually certified to have a minimum efficiency of 99.97% at .3 microns based on 1EST-RP-CC007 particle count test method. Includes Pullman-Holt's exclusive never-clog dacron bag for superior pre-filtration. low noise allows for use in sound sensitive areas. Includes complete set of tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Blue, 19 57/64 in L Overall (53783)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Natural, Brown (4KNC7)
- GENUINE JOE Scrubber, f/Appliances, Stainless Steel, 3"Diax1-3/4", SR, PK 72 (GJO00059CT)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WP-M)
- PROTEAM Backpack Vacuum, 10 qt., Xover Performance Telescoping Wand Tool Kit (107305)
- ATRIX Atrix vacbp1 Atrix Backpack HEPA Vacuum (vacbp1)
- MILWAUKEE TOOL M18 VACUUM CRDLS LITH-ION COMPACT 18V (ML0882-20)
- BLACK & DECKER POWERSERIES(TM) PRO Cordless 2in1 Pet Vacuum (HCUA525JP)
- POWR-FLITE Powr-Flite Premium Comfort Pro Backpack Vacuum, 2-1/2 Gallon Cap. (BP10P)
- SANITAIRE EXTEND Canister Vacuum SC3683D, 10 A Current, Red (SC3683D)
- DIVERSEY Taski Jet 38 15In Dual Motor Vac (D7516263)
- Pullman-Holt Portable Vacuums