Shop All Tool Belts & Pouches
Pull R Holding
Pouch, Pull R Holding 211353 Leather Pliers Narrow Pouch, Leather
Mfr # 211353
Zoro # G503915259
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pull R Holding
- MFR # 211353
- Zoro # G503915259
- UPC # 721415551450
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Pull R Holding 211353 Leather Pliers Narrow Pouch |
Material | Leather |
Tool Storage Type Included | Pouch |
Description
Features
- Bucket boss, leather, pliers narrow pouch
- Rugged top grade saddle leather construction
- Reinforced rivets for more durability
- Made for holding narrow pliers & right at hand
- Fiber lining prevents blade cut through
- Fits up to 3" work belt
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- USG Tape Joint Paper 2-1/6Inx75Ft (380041024)
- DRILL AMERICA #40x6" HSS Aircraft Extension Drill Bit (DWDA/CX640)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-07-09-1/2)
- PULL R HOLDING Work Belt, 2 Wide, MN (55147)
- PULL R HOLDING LTHR Pliers Narr Pouch, MN (55145)
- PULL R HOLDING 4 Barrel Tool Sheath, MN (54184)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Extra-Large 40" - 44" (B145-XL)
- KRAFT TOOL Belt, Deluxe Leather Work Belt, 2", Leather (WL099)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 1 Pockets (407)
- CARHARTT Firm Duck Half Apron, Black, Medium, (A09-BLKM)
- Pull R Holding Tool Belts & Pouches