Shop All Tool Bags, Backpacks & Totes
Pull R Holding
14x9x9 Hop Along Bag
Mfr # 65088
Zoro # G908252812
product price: $102.99
/ea
Sold in multiples of 3 for $308.97
Free Shipping & Returns
$308.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pull R Holding
- MFR # 65088
- Zoro # G908252812
- UPC # 721415650887
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 14x9x9 Hop Along Bag |
Tool Storage Type Included | Tool Bag |
Description
Bucket Boss, 14W x 9D x 9H, Extreme Hop Along Tote, Made Of Heavyweight 1680 Poly Material, Open Tote With Diamond Pac Reinforced Bottom, Includes Plastic Small Parts Tray, Padded Shoulder Strap, Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 in, Drive Size: 1/4 in , Num. of pieces:10 (J9325)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- DREMEL Carbon Steel Brush, 1/2in. dia., PK2 (442-02)
- HHIP 1" / 25mm IP65 Electronic Micrometer With Absolute SPC (4209-0010)
- PULL R HOLDING Bucketeer Bucket Caddy, MN (10030)
- PULL R HOLDING 18OZ Canvas Wrench Roll, MN (70003)
- PULL R HOLDING Mouth Hard Tote, 12Gate (70012)
- PULL R HOLDING Canvas Tool Roll, 18OZ, MN (70004)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Vinyl (1500140)
- GO RHINO RollUp Style 312 Length x 312 Wide Closed 13 Length x 131 (XG1050-01)
- ARSENAL BY ERGODYNE Tool Bag, Bucket Truck Tool Bag, Gray, Polyester (5844L)
- Pull R Holding Tool Bags, Backpacks & Totes