U.S. made (Xtreme-Duty) PULL-PAL WINCH ANCHOR RW14000 (from Billet4x4) (OFF-ROAD RECOVERY)
Mfr # RW14000
Zoro # G804059836
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pull-Pal
- MFR # RW14000
- Zoro # G804059836
- Country of Origin United States
- Category Tie Down Hardware
Description
The Pull-Pal - a U. S. engineered anchoring tool, is both portable and well-suited for a wide range of environments. Intended as a tool for winching through sand and mud, Pull-Pal's design relies on useful rules of physics. Its hefty plow blade sets firmly and safely into sand, clay, mud hardpan soil and snow. Pull-Pal gets you up and over hill stalls and minimizes dangerous situations. It allows you more control -- even when you are alone. Saves time, transmissions, and tires. Pull-Pal is designed for winch-equipped Jeeps, buggies, campers, 2-wheel drive, 4WD SUVs, Trucks, and Hummers. Ideal for construction surveyors, search and rescue, utility, police, and rural maintenance vehicles. The Pull-Pal carrying case is the newest alternative to storing & carrying your Pull-Pal. The heavy-duty cordura nylon body surrounds high-density closed cell foam. A reinforced back panel strengthens the case and prevents it from collapsing. There are two cinch straps that secure the Pull Pal in place and a padded panel that separates the spade from the shaft. The case can also be used as a mat protecting you and your tools from cold or muddy ground while working under your vehicle.
Features- U.S. Made Extreme Duty Pull
- Pal Winch Anchor
- Off Road Recovery
- 14" Spade 45" Folded Length, 50 lbs Weight
- U. S. Made. Heavy-Duty Carrying Case
- Pull-Pal folds compactly to the size of an ordinary bumper jack for easy storage. It can be mounted inside or outside. It stores easily in an inexpensive gun case.
- Full-size Rigs, Unimogs & H1s, etc. GVW up to 10,000lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 39-1/2"L (33W295)
- COFFING HOISTS Retainer (JF710)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ft x 1In, 700lb (32J624)
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH31 (TFSH31)
- ALL GEAR Chafe Guard, Nylon, 50 ft, Blk, "Inside Dia (AGCS1ID-50)
- ERICKSON MFG TAILGATE SAWHORSE BLACK (07610)
- NITE IZE Locking Carabiner Clip, 2 in x 3-3/32 in (CSL4-11-R6)
- ERICKSON MANUFACTURING Ratchet Strap, 2 in. X25' 5k# (52400)
- WEATHER GUARD Ratchet Straps, Plastic, Steel, Black, PK2 (1057-52-01)
- SNAP-LOC Logistic Tie-Down Anchor Kit, Stl, 1000lb. (SLCTDAK)
- Pull-Pal Tie Down Hardware