U.S. made UTV PULL-PAL WINCH ANCHOR 6000 with Heavy-Duty Carrying Case (from Billet4x4) (OFF-ROAD RECOVERY)
Mfr # RW6000-C
Zoro # G004059827
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pull-Pal
- MFR # RW6000-C
- Zoro # G004059827
- Country of Origin United States
- Category Tie Down Hardware
Description
The Pull-Pal - a U. S. engineered anchoring tool, is both portable and well-suited for a wide range of environments. Intended as a tool for winching through sand and mud, Pull-Pal's design relies on useful rules of physics. Its hefty plow blade sets firmly and safely into sand, clay, mud hardpan soil and snow. Pull-Pal gets you up and over hill stalls and minimizes dangerous situations. It allows you more control -- even when you are alone. Saves time, transmissions, and tires. Pull-Pal is designed for winch-equipped Jeeps, buggies, campers, 2-wheel drive, 4WD SUVs, Trucks, and Hummers. Ideal for construction surveyors, search and rescue, utility, police, and rural maintenance vehicles. The Pull-Pal carrying case is the newest alternative to storing & carrying your Pull-Pal. The heavy-duty cordura nylon body surrounds high-density closed cell foam. A reinforced back panel strengthens the case and prevents it from collapsing. There are two cinch straps that secure the Pull Pal in place and a padded panel that separates the spade from the shaft. The case can also be used as a mat protecting you and your tools from cold or muddy ground while working under your vehicle.
CARRYING BAG: Cushioned flap between shaft & Spade. Cinch straps with hook and loop closures. Hi-density close cell foam core. Lock-stitched for added strength. Heavy-duty leather wrap-around handle. Color: Desert Brown.
Features- U.S. Made UTV Pull
- Pal Winch Anchor 6000 with Heavy Duty Carrying Case
- Off Road Recovery
- 10" Spade 32" Folded Length, 25 lbs Weight
- U. S. Made. Pull-Pal Works! ". . . the harder you pull on it, the deeper it bites. "
- Pull-Pal folds compactly to the size of an ordinary bumper jack for easy storage. It can be mounted inside or outside. It stores easily in an inexpensive gun case.
- ATVs, UTVs & Small 4x4s: Samurai, etc. GVW up to 3,000lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2848-4K-95)
- RUBBERMAID COMMERCIAL Side Panel Truck, 48 In. L, 24 In. W (FG448600BLA)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/32 (BA3-1)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- DC CARGO Black Powder-coated Horizontal E-Track Tie-down Rail (5HETP)
- US CARGO CONTROL 2" Black Painted Double J Short Wire Hook (WH501B)
- DC CARGO Black Powder-coated Horizontal E-Track Tie-down Rail (2PHET)
- US CARGO CONTROL E Track Tie Down w/ O-Ring (SEF1017RR)
- US CARGO CONTROL Swivel Wire Hook for 2" webbing (WH800)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- Pull-Pal Tie Downs