U.S. made (Mega-Duty) PULL-PAL WINCH ANCHOR 16000 with Heavy-Duty Carrying Case (from Billet4x4) (OFF-ROAD RECOVERY)
Mfr # RW16000-C
Zoro # G504059785
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pull-Pal
- MFR # RW16000-C
- Zoro # G504059785
- Country of Origin United States
- Category Tie Down Hardware
Description
The Pull-Pal - a U. S. engineered anchoring tool, is both portable and well-suited for a wide range of environments. Intended as a tool for winching through sand and mud, Pull-Pal's design relies on useful rules of physics. Its hefty plow blade sets firmly and safely into sand, clay, mud hardpan soil and snow. Pull-Pal gets you up and over hill stalls and minimizes dangerous situations. It allows you more control -- even when you are alone. Saves time, transmissions, and tires. Pull-Pal is designed for winch-equipped Jeeps, buggies, campers, 2-wheel drive, 4WD SUVs, Trucks, and Hummers. Ideal for construction surveyors, search and rescue, utility, police, and rural maintenance vehicles. The Pull-Pal carrying case is the newest alternative to storing & carrying your Pull-Pal. The heavy-duty cordura nylon body surrounds high-density closed cell foam. A reinforced back panel strengthens the case and prevents it from collapsing. There are two cinch straps that secure the Pull Pal in place and a padded panel that separates the spade from the shaft. The case can also be used as a mat protecting you and your tools from cold or muddy ground while working under your vehicle.
CARRYING BAG: Cushioned flap between shaft & Spade. Cinch straps with hook and loop closures. Hi-density close cell foam core. Lock-stitched for added strength. Heavy-duty leather wrap-around handle. Color: Desert Brown.
Features- U.S. Made Mega Duty Pull
- Pal Winch Anchor 16000 with Heavy Duty Carrying Case
- Off Road Recovery
- U. S. Made. Pull-Pal Works! ". . . the harder you pull on it, the deeper it bites. "
- Pull-Pal folds compactly to the size of an ordinary bumper jack for easy storage. It can be mounted inside or outside. It stores easily in an inexpensive gun case.
- Fully-laden Full-size Rigs, Unimogs & H1s, etc. GVW up to 12,000lbs. The RW16000 has two 2" wings that make the spade 18" which is good for placement in situations where you need a bigger spade. The RW16,000 is good for up to 12,000 GVW. The RW16,000 fits in the same P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPERLOY EOD Operating Handles, Operating Lever, (095-352)
- ZORO SELECT Rgd Plat Castr, Polyolfin, 2-1/2 in, 175 lb (1UKT6)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385EE)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2.5" Wheels, 2,400 Lbs Cap. (56402-1/2OH-4)
- NITE IZE Rope Tightener, 1-19/64 in. x 2-1/2 in. (NCJSA-01-R3)
- ALL GEAR Chafe Guard, Nylon, 50 ft, Blk, "Inside Dia (AGCS1ID-50)
- US CARGO CONTROL 1" Belt Ring Double D-Ring (TH1608)
- US CARGO CONTROL 1'' Bolt Plate (BP100)
- NITE IZE Utility Strap, Bright Orange, 24 inches (USL24-31-R3)
- DEE ZEE No Drill Inside Truck Bed Mount, 250 Pound Weight Capacity, Powder Coated, Black, Aluminum, Set Of 2 (DZ97913)
- US CARGO CONTROL 1" Cam Buckle, White Zinc, 1,320lbs (CAM51)
- Pull-Pal Tie Down Hardware