U.S. made (Heavy-Duty) PULL-PAL WINCH GROUND ANCHOR 11000 (from Billet4x4) (OFF-ROAD RECOVERY)
Mfr # RW11000
Zoro # G504059822
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pull-Pal
- MFR # RW11000
- Zoro # G504059822
- Country of Origin United States
- Category Tie Down Hardware
Description
The Pull-Pal - a U. S. engineered anchoring tool, is both portable and well-suited for a wide range of environments. Intended as a tool for winching through sand and mud, Pull-Pal's design relies on useful rules of physics. Its hefty plow blade sets firmly and safely into sand, clay, mud hardpan soil and snow. Pull-Pal gets you up and over hill stalls and minimizes dangerous situations. It allows you more control -- even when you are alone. Saves time, transmissions, and tires. Pull-Pal is designed for winch-equipped Jeeps, buggies, campers, 2-wheel drive, 4WD SUVs, Trucks, and Hummers. Ideal for construction surveyors, search and rescue, utility, police, and rural maintenance vehicles. The Pull-Pal carrying case is the newest alternative to storing & carrying your Pull-Pal. The heavy-duty cordura nylon body surrounds high-density closed cell foam. A reinforced back panel strengthens the case and prevents it from collapsing. There are two cinch straps that secure the Pull Pal in place and a padded panel that separates the spade from the shaft. The case can also be used as a mat protecting you and your tools from cold or muddy ground while working under your vehicle.
Features- U.S. Made Heavy Duty Pull
- Pal Winch Ground Anchor 11000
- Off Road Recovery
- 10" Spade 45" Folded Length, 38 lbs Weight
- U. S. Made. Heavy-Duty Carrying Case
- Pull-Pal folds compactly to the size of an ordinary bumper jack for easy storage. It can be mounted inside or outside. It stores easily in an inexpensive gun case.
- Mid-size 4x4s: Jeeps, Toyotas, Land Rovers, etc. GVW up to 6,000lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- DURASTAR Caster; 6 x 2 Swvl fork; 6 x 2 TPR Donut tread, Gray;1/2" Precision Ba (30CS620DPR38X-03)
- CROSBY Terminator Wedge Socket, Steel, 1/2in (1035009)
- CROSBY Self-Lock Hook, Alloy Stl, 1 7/8", 7,040 lb (1004422)
- KEEPER Anchor Point Univrsl 2Pk (05648)
- US CARGO CONTROL 2" Yellow Zinc D-Ring - Break Strength 10,000 lbs (DR510)
- DEE ZEE No Drill Inside Truck Bed Mount, 250 Pound Weight Capacity, Powder Coated, Black, Aluminum, Set Of 2 (DZ97913)
- THE PERFECT BUNGEE The PTD, 12' Constant Tension Rope Lock Tie Down, Black, 2-Count (PTDBK2PK)
- US CARGO CONTROL 1" Vinyl Coated S-Hook: 1,200 lb. Break Strength (SH253)
- DC CARGO E-Track Basic Tie-down Kit #5 (ETAK-5)
- US CARGO CONTROL 4" Forged D-Ring (DR4)
- Pull-Pal Tie Downs