U.S. made (Heavy-Duty) PULL-PAL WINCH ANCHOR 11000 with Heavy-Duty Carrying Case (from Billet4x4) (OFF-ROAD RECOVERY)
Mfr # RW11000-C
Zoro # G604059784
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pull-Pal
- MFR # RW11000-C
- Zoro # G604059784
- Country of Origin United States
- Category Tie Down Hardware
Description
The Pull-Pal - a U. S. engineered anchoring tool, is both portable and well-suited for a wide range of environments. Intended as a tool for winching through sand and mud, Pull-Pal's design relies on useful rules of physics. Its hefty plow blade sets firmly and safely into sand, clay, mud hardpan soil and snow. Pull-Pal gets you up and over hill stalls and minimizes dangerous situations. It allows you more control -- even when you are alone. Saves time, transmissions, and tires. Pull-Pal is designed for winch-equipped Jeeps, buggies, campers, 2-wheel drive, 4WD SUVs, Trucks, and Hummers. Ideal for construction surveyors, search and rescue, utility, police, and rural maintenance vehicles. The Pull-Pal carrying case is the newest alternative to storing & carrying your Pull-Pal. The heavy-duty cordura nylon body surrounds high-density closed cell foam. A reinforced back panel strengthens the case and prevents it from collapsing. There are two cinch straps that secure the Pull Pal in place and a padded panel that separates the spade from the shaft. The case can also be used as a mat protecting you and your tools from cold or muddy ground while working under your vehicle.
CARRYING BAG: Cushioned flap between shaft & Spade. Cinch straps with hook and loop closures. Hi-density close cell foam core. Lock-stitched for added strength. Heavy-duty leather wrap-around handle. Color: Desert Brown.
Features- U.S. Made Heavy Duty Pull
- Pal Winch Anchor 11000 with Heavy Duty Carrying Case
- Off Road Recovery
- 10" Spade 45" Folded Length, 38 lbs Weight
- U. S. Made. Pull-Pal Works! ". . . the harder you pull on it, the deeper it bites. "
- Pull-Pal folds compactly to the size of an ordinary bumper jack for easy storage. It can be mounted inside or outside. It stores easily in an inexpensive gun case.
- Mid-size 4x4s: Jeeps, Toyotas, Land Rovers, etc. GVW up to 6,000lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 30' Yellow Ratchet Strap w/ Flat Hooks (7530FH-Y)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 3 in W, Polyester, Yellow (EE2803DTX20)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 4" (W26-4-IRB)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- WEATHER GUARD Ratchet Straps, Plastic, Steel, Black, PK2 (1057-52-01)
- NITE IZE 3.5" L, Stainless Steel, Silver (SB4-03-11)
- US CARGO CONTROL 10' Horizontal Galvanized E Track (HET10GV)
- SIMPSON STRONG-TIE 1.5 in. W X 10.3 in. L Galvanized Steel Staircase Angle (TA10Z-R)
- AFTERMARKET 5' Galvanized Horizontal ETrack TieDown Rail for TruckTrailer (OTK20-1004)
- NITE IZE Rope Tightener, 1-19/64 in. x 2-1/2 in. (NCJSA-01-R3)
- US CARGO CONTROL Long Wide Handle Stainless Steel T-304 Ratchet for 2" webbing (RAT50SS)
- Pull-Pal Tie Downs