Shop All Dollies
Pull-It
MO BLOCK DOLLY F/FRAME RAIL
Mfr # PU5710
Zoro # G002207077
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Straighten frame rails in about 80% of front-end damage cases. Inserted into the frame rail pocket, the dolly straightens the high strength, low-alloy metal easily and quickly. Dolly design keeps hands and fingers safely away from the impact area. Made in USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Block Dolly F/Frame Rail |
Features | Straighten frame rails in about 80% of front-end damage cases. Inserted into the frame rail pocket, the dolly straightens the high strength, low-alloy metal easily and quickly. Dolly design keeps hands and fingers safely away from the impact area. Made in USA |
Description
$MO BLOCK DOLLY F/FRAME RAIL. Frame Rail Block Dolly. Type High Strength, Low Alloy. Material Heat Treated Steel. Size 11 Inch Length. Used On Frame Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Slotted Nut for 6 to 9 Ton Lever Hoists (M2049020)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZWALL4)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Swivel Caster with Ball Bearing and Brake SCC (SCC-30CS3420-PUB-GB-SLB)
- BLUFF MANUFACTURING Edge of Dock Leveler, 25000 lb., 94 in. W (25EP72)
- CHOICE GRAY Dish Rack and Glass Rack Dolly with 31'' Handle (176RKDOLLYH)
- VESTIL Tan Hardwood Dolly-Solid Deck 900 lb Capacity Non-Marking 16 x 24 (HDOS-1624-9-NM)
- MODERN EQUIPMENT MECO 55 Gallon Triangular Drum Dolly Polyolefin Casters - T3P (T3P)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- VESTIL LEG DOLLY 300 LB CAPACITY 12 X 10-3/4, PK4 (LEG-D-12-4PK)
- DAYTON Back Steerman Skates, 10,000 lb., Swivel (5ERK2)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL8)
- Pull-It Hand Trucks & Dollies