Shop All Flange Nuts
Pull-It
Flange Nut, 5/8", Steel, Grade 5
Mfr # PU5340
Zoro # G302130761
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"
- Material Steel
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pull-It
- MFR # PU5340
- Zoro # G302130761
- UPC # 842729021726
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 5/8" |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.025.0300)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 75 PK (B01209.062.0300)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Stainless Steel, 50 PK (50703)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.025.3600)
- STM Flange Nut, 3/4"-10, Black Oxide (333658)
- AUVECO M10-1.5 HEX FLANGE NUT 21MM O.D.CLASS 9 - PHOS5, 25PK (11645)
- TE-CO Flange Nut, M16-2.00, Steel, Not Graded, Black Oxide, 24 mm Hex Wd, 21 mm Hex Ht (61605)
- TE-CO Flange Nut, M6-1.00, Steel, Not Graded, Black Oxide, 10 mm Hex Wd, 8 mm Hex Ht (61601)
- MIDWEST FASTENER Flange Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 8 PK (932124)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 10, Black Phosphate, 8 PK (933424)
- MIDWEST FASTENER Flange Nut, #10-24, Steel, Chrome Plated, 10 PK (39281)
- Pull-It Flange Nuts