Shop All Carts, Caddies & Accessories
Pulex
Tubex Holster with Detachable Clip
Mfr # PORT70015-M
Zoro # G607471200
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Overall Width 3.5 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # PORT70015-M
- Zoro # G607471200
- Country of Origin Italy
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 13 in |
Overall Width | 3.5 in |
Height | 3.75 in |
Details
Item | Tool Holster |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Duster Mitt, Microfiber (1TTX9)
- ZORO SELECT Brush, Nylon, 1-1/4 In Dia (11M971)
- STRUCTRON Duo Broom, 24", 60" Yellow FGL Handle (82704)
- GOJO SPA BATH Body & Hair Shampoo, 1000mL NXT Refill, PK8 (2152-08)
- PULEX Tubex Holster Replacement Clip (CINT70011)
- PULEX Tubex Holster Loop (PORT70015-L)
- LUXOR 8 bottle holder plate for cart (STC-8BH)
- IMPACT PRODUCTS Wall Bracket, Round, Blue, 1 gal. (800-90)
- IMPACT PRODUCTS PUMP, 1OZ, 5GAL PAIL (904AEA)
- SUNCAST Caddy, 11.385" W x 16.598" L x 7" H (HKCCADDY6)
- MILLER MFG Duratote Box BLUE (1143-RY)
- Pulex Carts, Caddies & Accessories