Shop All Carts, Caddies & Accessories
Pulex
Tubex Holster Replacement Clip
Mfr # CINT70011
Zoro # G207471310
original price:
$4.69
6% off
new price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Overall Width 2.5 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # CINT70011
- Zoro # G207471310
- Country of Origin Italy
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 7 in |
Overall Width | 2.5 in |
Height | 0.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red, 24PK (1820581)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (77545/29385)
- MEAN GREEN Multi-Purpose Cleaner, 6 PK (7323)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Citrus, Colorless, 8 PK (CBD540533)
- PULEX Tubex Holster Loop (PORT70015-L)
- MOERMAN Lock Casters Set of Four (24363)
- JONES STEPHENS Bucket Caddy, 1 Lg and 4 Small Trays (T60102)
- RUBBERMAID COMMERCIAL Janitorial Locking Door Kit, 16.25"L, Blk (1995833)
- RUBBERMAID COMMERCIAL Janitorial Cart Vinyl Bag, 34 gal., Blk (1966886)
- ETTORE SideKick Holster with NonDetachable Clip (02040)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Lime (101177)
- Pulex Carts, Caddies & Accessories