Shop All Handles, Frames and Braces
Pulex
Telescopic Pole 3 Section 15 Foot
Mfr # PRTE70092
Zoro # G907474765
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Size 15 Foot
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulex
- MFR # PRTE70092
- Zoro # G907474765
- Country of Origin Italy
- Category Handles, Frames and Braces
Dimensions
Height | 2 in |
Length | 73.8 in |
Size | 15 Foot |
Width | 2 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Windex Glass Cleaner 19.7 oz Foaming Aerosol, 6PK (333813)
- SCOTCH Scotch 1906 Instant Power Slow Drain Build-Up Remover (170694)
- BILLY GOAT Disposable Bag Liner, PK12 (840134)
- ORECK Commercial XL Vacuum, Lightweight, Blue/Gray (ORKXL2100RHS)
- PULEX Bucket Handle (SECC0023)
- PULEX Telescopic Pole 3 Section 10 Foot (PRTE70091)
- PULEX Multipurpose Clamp for Pole (RACC70033)
- PULEX Telescopic Pole 2 Section 4 Foot (PRTE70084)
- PULEX Pole Grip Small (MANO70015)
- PULEX Safety Cone (RACC70067)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 13', SR/GN (UNGEZ400)
- Pulex Handles, Frames and Braces